Hi-Visibility Rain Bib Pants, Polyester, Polyurethane, 33 in Inseam, 42 in Waist, Green/Yellow, 2XL

  • Mfr # U6330PG-XXL

  • Zoro # G1586606


product price:  $79.59
/ea
Free Shipping & Returns

Key Features

Color
Green/Yellow
Size
2XL
Fabric Weight
4.5 oz
Material
Polyester, Polyurethane
Inseam
33 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U6330PG-XXL
Zoro #
G1586606
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
42 in
Maximum Waist Size
42 in
Maximum Chest Size
50 in
Minimum Chest Size
48 in

Details

Item
Hi-Visibility Rain Bib Pants
Color
Green/Yellow
Fabric Weight
4.5 oz
Material
Polyester, Polyurethane
Inseam
33 in
Rainwear Features
Wind Resistant
Features
2 in Vibrance Reflective Material in 4 in Contrasting Tape
Standards
ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT
Liner Material
Nylon
Rainwear Ankle Style
Hook-and-Loop
Rainwear Primary Material
Polyester
Number of Pockets
0-3
Rainwear Style
Rain Bib Overall
ANSI Class
E
Closure Type
hook-and-loop
Resists
Abrasion, Puncture, Rip, Snag, Water, Wind
Gender
Men's
Seam Style
Double Sewn, Heat Sealed, Taped
Includes
Elasticized Waist with Hook-and-Loop Fly Access
High-Visibility
Yes
Number of Inside Pockets
1
Fly Closure Type
Hook-and-Loop
Series
U6330PG
Lining Material
Polyester
Includes Lining
Yes
Number of Outside Pockets
0
Style
Bib Pant
Includes Suspenders
Yes
Ankle Type
Hook-and-Loop
Will Fit Over Boots
Yes
Waist Closures
Elastic

Description

Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size 2XL, Color Green/Yellow, Inseam 33 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 4.5 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.