PVC Rain Bib Pants, PVC, 33 in Inseam, 42 in Waist, 0.75 mm Thickness, Orange, 2XL

  • Mfr # 8110P-XXL
  • Zoro # G8488042
product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Fabric Weight
9 oz
Material
PVC
Inseam
33 in
Rainwear Features
Chemical Resistant, Wind Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8110P-XXL
Zoro #
G8488042
UPC #
060405977222
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
42 in
Thickness
0.75 mm
Minimum Chest Size
48 in
Maximum Chest Size
50 in
Maximum Waist Size
42 in
Fits Chest Size
Heavy-Duty Chrome Plated Brass Snaps
Bottle Size
2XL
Size - Alpha
2XL

Details

Item
PVC Rain Bib Pants
Color
Orange
Fabric Weight
9 oz
Material
PVC
Inseam
33 in
Rainwear Features
Chemical Resistant, Wind Resistant
Features
Heavy-Duty Chrome Plated Brass Snaps
Number of Pockets
0
Resists
Acids, Animal Fats, Motor Oils, Seawater, Sunlight
Rainwear Style
Rain Bib Overall
Rainwear Primary Material
PVC
Liner Material
Cotton Twill
Seam Style
Double Welded, Stitched
Rainwear Ankle Style
Straight Cuff
Includes
Heavy Duty Suspenders, Quick Release Buckles and Crossover
Gender
Men's
High-Visibility
No
Number of Inside Pockets
0
Style
Bib Pant
Includes Suspenders
Yes
Number of Outside Pockets
0
Includes Lining
Yes
Series
8110P
Ankle Type
Straight Cuff
ANSI Class
Not Rated
Pass Through Pockets
No
ANSI Type
Unrated
Fly Closure Type
Pull On
Lining Material
Cotton
Closure Type
Pull On
Shell Material
PVC
Wire Color
Orange
Container Type
Bib Pant

Description

PVC Rain Bib Pants, Style Bib Pant, Material PVC, Gender Men's, Size 2XL, Color Orange, Inseam 33 in, Maximum Waist Size 42 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Cotton, Ankle Type Straight Cuff, Fabric Weight 9 oz, Thickness 0.75 mm, Fly Closure Type Pull On, Includes Heavy Duty Suspenders, Quick Release Buckles and Crossover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.