Hi-Visibility Rain Bib Pants, Polyester, Polyurethane, 34 1/2 in Inseam, 51 in Waist, Green/Yellow

  • Mfr # 6323PG-XXXXXL

  • Zoro # G1586271


product price:  $31.49
/ea

Key Features

Color
Green/Yellow
Fabric Weight
6.75 oz
Material
Polyester, Polyurethane
Inseam
34 1/2 in
Rainwear Features
Wind Resistant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6323PG-XXXXXL
Zoro #
G1586271
UPC #
-
Country of Origin
China

Dimensions

Size
5XL
Fits Waist Size
51 in
Maximum Waist Size
51 in

Details

Item
Hi-Visibility Rain Bib Pants
Color
Green/Yellow
Fabric Weight
6.75 oz
Material
Polyester, Polyurethane
Inseam
34 1/2 in
Rainwear Features
Wind Resistant
Features
2 in Vibrance Reflective Material in 4 in Contrasting Tape
Standards
ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT
Rainwear Primary Material
Polyester, Polyurethane
Rainwear Ankle Style
Hook-and-Loop
ANSI Class
E
Seam Style
Double Sewn, Heat Sealed, Taped
Gender
Men's
Includes
Elasticized Waist with Hook-and-Loop Fly Access
Number of Pockets
0-3
Liner Material
Polyester
Resists
Water, Wind
Rainwear Style
Rain Bib Overall
High-Visibility
Yes
Includes Lining
Yes
Lining Material
Polyester
Number of Outside Pockets
0
Includes Suspenders
Yes
Fly Closure Type
Hook-and-Loop
Ankle Type
Hook-and-Loop
Number of Inside Pockets
0
Style
Bib Pant
Will Fit Over Boots
Yes
Pass Through Pockets
No
Series
6323PG
Closure Type
Pull On
Waist Closures
Elastic

Description

Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size 5XL, Color Green/Yellow, Inseam 34 1/2 in, Maximum Waist Size 51 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6.75 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.