Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed Sander, 5" Pad Size, 6" L

  • Mfr # VT4300

  • Zoro # G0545069


product price: $77.15
/ea
Free Shipping & Returns

Key Features

HP
0.3 HP
Pad Size
5"
Free Speed
16,000 rpm
Air Inlet
1/4" NPT
Overall Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT4300
Zoro #
G0545069
UPC #
746340064011
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size
5"
Overall Length
6"
Min Hose Size
3/8"

Details

Item
High Speed Sander
HP
0.3 HP
Free Speed
16,000 rpm
Air Inlet
1/4" NPT

Description

High Speed Sander,5 In. Pad Size,6 In. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.