Jacket, Elasticized Wrist Cuffs, Black, 4XL
Mfr # 408BK-XXXXL
Zoro # G7333319
product price: $74.39
/eaKey Features
Color
Black
Closure Type
Elasticized Wrist Cuffs
Lining Material
Microfleece
Fits Chest Size
52" to 54"
Insulated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408BK-XXXXL
Zoro #
G7333319
UPC #
00060405999316
Country of Origin
China
Dimensions
Size
4XL
Fits Chest Size
52" to 54"
Details
Item
Jacket
Color
Black
Closure Type
Elasticized Wrist Cuffs
Lining Material
Microfleece
Insulated
Yes
Description
ArcticLite Jacket,Black,4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.