Viking
Jacket, Insulated, Navy, XL
Mfr # 850N-XL
Zoro # G7335811
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Material Polyester/PVC
- Closure Type Adjustable Wrists With Hook-And-Loop, Zipper
- Insulated Yes
- Lining Material Fleece
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Disposable Gloves, Nitrile, Powder Free Blue, ( 9 ), 100 PK (LA049PF/L-H5)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZOM-L)
- SIGNMISSION Driveway Sign Truck Entrance Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24122 (A-1218-24122)
- BRADY Number Label, 5, 1-1/2 in. W x 3-1/2 in. H (3450-5)
- REFRIGIWEAR Unisex Navy Polyester Jacket size XL (0925RNAVXLG)
- CARHARTT Blue Cotton Duck Jacket size 3XL (J140-DNY 3XL REG)
- CARHARTT Men's Black Cotton Duck Coat size M (C003-BLK MED REG)
- REFRIGIWEAR Jacket Service Jacket Black Xl (0620RBLKXLG)
- POLAR PLUS Insulated Jacket size XL (FW004-420)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size M (J140-BRN MED REG)
- N-FERNO BY ERGODYNE 6468 3XL Black Duck Canvas Work Jacket (6468)
- Viking Workwear