Journeyman 420D Jacket Black

  • Mfr # 3307J-XL

  • Zoro # G4905844


product price:  $88.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
420 Denier Soft Flex Nylon
Closure Type
hook-and-loop
Fabric Weight
6.75 oz
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3307J-XL
Zoro #
G4905844
UPC #
060405974245
Country of Origin
China

Dimensions

Size
XL
Length
33 in
Fits Chest Size
48 in to 50 in
Thickness
420 den

Details

Item
Rain Jacket with Detachable Hood
Color
Black
Material
420 Denier Soft Flex Nylon
Closure Type
hook-and-loop
Fabric Weight
6.75 oz
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Seam Style
Stitched, Taped
Hood Style
Detachable
Liner Material
Nylon Mesh
Rainwear Features
Wind Resistant
Includes
Large Vents Front and Back, Mesh Lining
Number of Inside Pockets
0
Resists
Water, Wind
High-Visibility
No
Features
Wind Resistant
Includes Hood
Yes
ANSI Class
Not Rated
Lining Material
Nylon Mesh
Style
Rain Coat

Description

Rain Jacket with Detachable Hood, Style Rain Coat, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Black, Front Closure Type Hook-and-Loop, Gender Men's, Material 420 Denier Soft Flex Nylon, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Detachable, Length 33 in, Lining Material Nylon Mesh, Features Wind Resistant, Thickness 420 den

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.