Journeyman 420D Jacket Black

  • Mfr # 3307J-XXXL

  • Zoro # G4906167


product price:  $88.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
420 Denier Soft Flex Nylon
Closure Type
hook-and-loop
Fabric Weight
6.75 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3307J-XXXL
Zoro #
G4906167
UPC #
060405974269
Country of Origin
China

Dimensions

Size
3XL
Length
33 in
Fits Chest Size
54 in to 56 in
Thickness
420 den

Details

Item
Rain Jacket with Detachable Hood
Color
Black
Material
420 Denier Soft Flex Nylon
Closure Type
hook-and-loop
Fabric Weight
6.75 oz
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Resists
Water, Wind
Liner Material
Nylon Mesh
Seam Style
Stitched, Taped
Hood Style
Detachable
Rainwear Features
Wind Resistant
Number of Inside Pockets
0
Includes
Large Vents Front and Back, Mesh Lining
High-Visibility
No
Features
Wind Resistant
Style
Rain Coat
ANSI Class
Not Rated
Lining Material
Nylon Mesh
Includes Hood
Yes

Description

Rain Jacket with Detachable Hood, Style Rain Coat, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Black, Front Closure Type Hook-and-Loop, Gender Men's, Material 420 Denier Soft Flex Nylon, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Detachable, Length 33 in, Lining Material Nylon Mesh, Features Wind Resistant, Thickness 420 den

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.