Viking
Letter A Type 240 Black Jobber Drill 118° Pt. HSS, PK12
Mfr # 02410
Zoro # G4555714
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.234
- Material Hi-Molybdenum
- Finish Black Oxide
- Overall Length 3.875
- Drill Bit Dimension Type Letter
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1/4" ID Motor Shaft Arbor Small Type - Deluxe Style (A-320-D)
- KNIPEX CoBolt Compact Bolt Cutters, 6 1/4", Not (71 31 160 SBA)
- WIHA Precision Slotted Screwdriver 8 pcs Set (26099)
- MILWAUKEE TOOL M18 FUEL SUPER HAWG 1/2 in. Right Angle Drill (Tool Only) (2809-20)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- DRILL AMERICA 5/32" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2" (DWDN5/32)
- DRILL AMERICA 19/64" HSS Polished Jobber Length Drill Bit (DWDP19/64)
- DRILL AMERICA 29/64" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 5-5/8" (DWDN29/64)
- DRILL AMERICA Q HSS Black Oxide Jobber Length Drill Bit (DWDNQ)
- DRILL AMERICA 1/64" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3/4" (DWDN1/64)
- Viking Drill Bits