Shop All High Speed Jobber Drill Bits
Viking
Letter D Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12
Mfr # 39490
Zoro # G4556204
product price: $32.99
/pk 12, $2.75/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.246
- Material Hi-Molybdenum
- Finish TiAlN
- Shank Dia. 0.246
- Overall Length 4
Product Information
- Brand Viking
- MFR # 39490
- Zoro # G4556204
- UPC # 50728394905
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.246 |
Overall Length | 4 |
Length of Cut | 2.75 |
Drill Bit Dimension Type | Letter |
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•NAS 907B Heavy Duty Jobber
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•NAS 907B Heavy Duty Jobber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #60 (.0400”/1.016MM), 12PK (45-11260)
- ABANAKI Skimmer, Belt 24 In (SLB-24)
- ARROW FASTENER Cordless 5-in-1 Electric Staple Gun (ET501C)
- URREA Urrea Drift Punch Set, 96A, 7 Piece Set (96A)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- DRILL AMERICA 1/4" HSS Polished Jobber Length Drill Bit (DWDP1/4)
- DRILL AMERICA 16.00mm HSS Jobber Length Drill Bit (DWDMM16.00)
- DRILL AMERICA 29/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD29/64)
- DRILL AMERICA 15/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN15/64)
- DRILL AMERICA 15/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN15/32)
- Viking High Speed Jobber Drill Bits