Shop All High Speed Jobber Drill Bits
Viking
Letter D Type 260 118° HSS Screw Machine Drill, PK12
Mfr # 23630
Zoro # G4556134
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.246
- Material HSS
- Finish Bright
- Shank Dia. 0.246
- Overall Length 2.5
Product Information
- Brand Viking
- MFR # 23630
- Zoro # G4556134
- UPC # 50728236304
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.246 |
Overall Length | 2.5 |
Drill Bit Dimension Type | Letter |
Length of Cut | 1.375 |
Details
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish - Black Oxide Flutes
•Screw machine length - general purpose
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish - Black Oxide Flutes
•Screw machine length - general purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Box End Wrench, SAE, 7/8" Head Sz, 12 pt. (21060)
- BONDHUS Set 13 Ball End Screwdrivers (10637)
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81984D2B92995)
- RECIPRO TOOLS Recip Tang Kit Replcmnt (RCT-RPL-10)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- DRILL AMERICA 25/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD25/64)
- DRILL AMERICA #51 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN51)
- DRILL AMERICA 5/32" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2" (DWDN5/32)
- DRILL AMERICA 19/32" HSS Black Oxide Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDN19/32)
- DRILL AMERICA 21/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD21/64)
- Viking High Speed Jobber Drill Bits