Shop All Shank Drill Bits
Viking
Letter H Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 09010
Zoro # G4564272
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Finish Bright
- Overall Length 4.125
- Drill Bit Size H
- Point Angle 135degree Split
- Shank Dia. 0.266
Product Information
- Brand Viking
- MFR # 09010
- Zoro # G4564272
- UPC # 50728090104
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 4.125 |
Drill Bit Size | H |
Shank Dia. | 0.266 |
Drill Bit Dimension Type | Letter |
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M3-0.50, Bottoming, TiCN, 0 Flutes (1415001008)
- SUPERIOR ELECTRIC Aftermarket Trigger Switch Eaton Style Overhang Trigger Replaces DeWalt 153609-00 (SW38D)
- CARHARTT Firm Duck Half Apron, Black, XL, (A09-BLKXL)
- GENERAL TOOLS PUNCH CENTER (GN78)
- VIKING 17/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08140)
- VIKING 29 Pc Set Type 250-UB 135° Split Pt. Magnum Sup Mech Drill Set (66480)
- VIKING 1/8" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08050)
- DRILLCO 39/64, Cobalt S&D Drill (1000C139)
- DRILLCO 49/64, Cobalt S&D Drill (1000EC149)
- DRILLCO 1-1/8, Cobalt S&D Drill (1000EC208)
- HOUGEN Adapter for 1/4 in. Shank Twist Drills (02608)
- Viking Drill Bits