Shop All High Speed Jobber Drill Bits
Viking
Letter J Type 260 118° HSS Screw Machine Drill, PK12
Mfr # 23690
Zoro # G4555775
product price: $31.39
/pk 12, $2.62/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.277
- Material HSS
- Finish Bright
- Overall Length 2.6875
- Drill Bit Dimension Type Letter
Product Information
- Brand Viking
- MFR # 23690
- Zoro # G4555775
- UPC # 50728236908
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.277 |
Overall Length | 2.6875 |
Drill Bit Dimension Type | Letter |
Length of Cut | 1.5 |
Details
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish - Black Oxide Flutes
•Screw machine length - general purpose
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish - Black Oxide Flutes
•Screw machine length - general purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10 in V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 250 SBA)
- ZIPLEVEL Ziplevel ZLP-075 PRO-2000B 75 ft. High Precision Altimeter (ZLP-075)
- EMPIRE LEVEL 24" Compact Box Level (650.24)
- SIMONDS Half Round File, Swiss, #2/Dbl., 6inL (84138500)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- DRILL AMERICA 1/8" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/8)
- DRILL AMERICA 17/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD17/64)
- DRILL AMERICA Q HSS Black Oxide Jobber Length Drill Bit (DWDNQ)
- DRILL AMERICA 11/16" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN11/16)
- DRILL AMERICA 1/8" HSS Polished Jobber Length Drill Bit (DWDP1/8)
- Viking Drill Bits