Viking
Letter M Type 240 Black Jobber Drill 118° Pt. HSS, PK6
Mfr # 02530
Zoro # G4557814
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.295
- Material Hi-Molybdenum
- Finish Black Oxide
- Overall Length 4.375
- Length of Cut 3.0625
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6" L x 14/18 TPI Metal Cutting Coated Bi-Metal Reciprocating Saw Blade, 25 PK (DS0614BF25)
- ROADPRO Utility Knife Replacement Blades, 5-Pack (RPS60103)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4714N)
- JONARD TOOLS Reference Point Locator Kit (MP-800)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- DRILL AMERICA 11/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN11/64)
- DRILL AMERICA 1/4" HSS Polished Jobber Length Drill Bit (DWDP1/4)
- DRILL AMERICA 11/32" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 4-3/4" (DWDN11/32)
- DRILL AMERICA 5/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5/64)
- IRWIN #57 X 1-3/4 in. L High Speed Steel Wire Gauge Bit 1 pc (81157ZR)
- Viking High Speed Jobber Drill Bits