Viking
Letter O Type 240 Black Jobber Drill 118° Pt. HSS, PK6
Mfr # 02550
Zoro # G4559896
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.316
- Material Hi-Molybdenum
- Finish Black Oxide
- Overall Length 4.5
- Length of Cut 3.1875
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 20V MAX* Cordless Jigsaw (Tool Only) (PCC650B)
- VICTORINOX SWISS ARMY Camper Swiss Army Knife (1.3613.71-033-X2)
- LENOX 7-1/4" L x 18 TPI Metal Cutting Steel Reciprocating Saw Blade, 50 PK (22751OSB618R)
- WOODOWL Standard Ship Auger 7.5" x 3/4" (02709)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- DRILL AMERICA #60 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 11/16" (DWDN60)
- DRILL AMERICA 3/16" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-1/2" (D/AN3/16)
- DRILL AMERICA 3/8" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD3/8)
- DRILL AMERICA #69 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN69)
- DRILL AMERICA 3/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/16)
- Viking High Speed Jobber Drill Bits