Shop All High Speed Jobber Drill Bits
Viking
Letter Type 260 118° HSS Screw Machine Drill, PK6
Mfr # 23790
Zoro # G4555924
$28.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.358
- Material HSS
- Finish Bright
- Overall Length 3.0625
- Length of Cut 1.75
Product Information
- Brand Viking
- MFR # 23790
- Zoro # G4555924
- UPC # 50728237905
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.358 |
Overall Length | 3.0625 |
Length of Cut | 1.75 |
Drill Bit Dimension Type | Letter |
Details
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish - Black Oxide Flutes
•Screw machine length - general purpose
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish - Black Oxide Flutes
•Screw machine length - general purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Chucking Reamer, 5/64 In., 4 Flute, HSS (333-0.0781)
- J.W. WINCO GN451-25-15-M6-SS-55 Rubber Bumper Stainless, Threaded Studs (451-25-15-M6-SS-55)
- DEWALT 12" 80T Aluminium Cutting Saw Blade 1" Arbor (DW7666)
- KEO Drill/Countersink Bit, 60 Deg, #0, HSS, BRGT (10032)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- DRILL AMERICA 11/32" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 4-3/4" (DWDN11/32)
- DRILL AMERICA U HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDU)
- DRILL AMERICA 25/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD25/64)
- DRILL AMERICA 11/32" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP11/32)
- DRILL AMERICA Q HSS Split Point Jobber Length Drill Bit, Overall Length: 4-3/4" (DWDSPQ)
- Viking Drill Bits