123 Pc Set Type 20-UB Spiral Pt. Plug Gold Ultra Bor Tap
Mfr # 35120
Zoro # G4562382
product price: $704.99
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
35120
Zoro #
G4562382
UPC #
050728351205
Country of Origin
United States
Description
• Super Premium Tap & Drill Dispenser Assortment Spiral Point Taps & Jobber Length Drills
• Contains: Type 240-UB - Super premium Jobber drill sizes: 12 each #36, 29, 25, 21 6 each #7, F & 5/16 3 each #3, I, Q, U, 25/64, 27/64 & 29/64 Type 20-UB - Super premium Spiral point plug tap sizes: 6 each 1/4-20 3 each 6-32, 8-32, 10-24, 10-32, 5/16-18 & 3/8-16 2 each 1/4-28, 5/16-24, 3/8-24, 7/16-14 & 1/2-13 1 each 7/16-20 & 1/2-20 Includes 3 drawer stocking cabinet
•Special Hi-Tungsten and Hi-Molybdenum tool steels, Gold surface treated for maximum lubricity.
•Recommended for use in production Tapping & Drilling of work hardening grades of stainless steel and other hard metal applications. Precision ground tap threads for the ultimate in accuracy and performance.
•Contains: Drills: 12 each #36, #29, #25, #21
6 each #7, Letter F & 5/16"
3 each #3, Letter I, Q, U, 25/64", 27/64", 29/64"
Taps: 6 each 1/4"-20
3 each 6-32, 8-32, 10-24, 10-32, 5/16"-18 & 3/8"-16
2 each 1/4"-28, 5/16"-24, 3/8"-24, 7/16"-14 & 1/2"-13
1 each 7/16"-20 & 1/2"-20
• Contains: Type 240-UB - Super premium Jobber drill sizes: 12 each #36, 29, 25, 21 6 each #7, F & 5/16 3 each #3, I, Q, U, 25/64, 27/64 & 29/64 Type 20-UB - Super premium Spiral point plug tap sizes: 6 each 1/4-20 3 each 6-32, 8-32, 10-24, 10-32, 5/16-18 & 3/8-16 2 each 1/4-28, 5/16-24, 3/8-24, 7/16-14 & 1/2-13 1 each 7/16-20 & 1/2-20 Includes 3 drawer stocking cabinet
•Special Hi-Tungsten and Hi-Molybdenum tool steels, Gold surface treated for maximum lubricity.
•Recommended for use in production Tapping & Drilling of work hardening grades of stainless steel and other hard metal applications. Precision ground tap threads for the ultimate in accuracy and performance.
•Contains: Drills: 12 each #36, #29, #25, #21
6 each #7, Letter F & 5/16"
3 each #3, Letter I, Q, U, 25/64", 27/64", 29/64"
Taps: 6 each 1/4"-20
3 each 6-32, 8-32, 10-24, 10-32, 5/16"-18 & 3/8"-16
2 each 1/4"-28, 5/16"-24, 3/8"-24, 7/16"-14 & 1/2"-13
1 each 7/16"-20 & 1/2"-20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov