Zoro Homepage

#22 Type 260 118° HSS Screw Machine Drill, PK12

  • Mfr # 24850

  • Zoro # G4556448


product price: $14.99
/pk 12, $1.25/ea

Key Features

Overall Length
2.125
Material
HSS
Finish
Bright
Shank Dia.
0.157
Decimal Equivalent
0.157
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24850
Zoro #
G4556448
UPC #
050728248505
Country of Origin
United States

Dimensions

Overall Length
2.125
Shank Dia.
0.157
Length of Cut
1.0625
Drill Bit Dimension Type
Wire

Details

Material
HSS
Finish
Bright
Decimal Equivalent
0.157

Description

• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish - Black Oxide Flutes
•Screw machine length - general purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.