Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29 Pc Set Type 278-UB 135 Degree Split Pt. 3/8" Shank Drill-Orange Ultra Dex

  • Mfr # 92152

  • Zoro # G4569285


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Style
Straight Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92152
Zoro #
G4569285
UPC #
50728921521
Country of Origin
United States

Details

Item
Straight Flute Tap
Number of Flutes
4
Tap Style
Straight Flute

Description

• 1/16 - 3/8 by 64ths, 135° Split Point - Ultra Dex Orange • Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance •Special Hi-Molybdebum tool steel •3/8" shank with 3 -flats for keyless chucks •Contains: 1/16" - 1/2" by 64ths

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.