Shop VIKING NORSEMAN DRILL
See all product information
Create Account
#84 Type 240-B Bright Jobber Drill 118° Pt. HSS, PK12
- Mfr # 04020
- Zoro # G4558347
product price:
$
76.99
/pk of 12, $6.42/ea
Key Features
Overall Length
0.75
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#84
Shank Dia.
0.0115
Decimal Equivalent
0.0115
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04020
- Zoro #
- G4558347
- UPC #
- 50728040208
- Country of Origin
- United States
Dimensions
- Overall Length
- 0.75
- Drill Bit Size
- #84
- Shank Dia.
- 0.0115
- Cutting Depth
- 0.06
- Drill Bit Dimension Type
- Wire
- Length Class
- 0.0938
Details
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Decimal Equivalent
- 0.0115
- Drill Bit Type
- 240-B
- Drill Bit Material
- Hi-Molybdenum
- Drill Bit Finish
- Bright
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Spiral flutes with a higher flute angle to remove chips more easily
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Spiral flutes with a higher flute angle to remove chips more easily
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.