
9.00mm Type 643-D 135 Degree Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5
Mfr # 34350
Zoro # G4569346
product price: $44.49
/pk 5, $8.90/eaKey Features
Overall Length
4.875
Drill Bit Point Angle
135degree Split
Drill Bit Size
9.00mm
Shank Dia.
0.3543
Tap Style
Straight Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34350
Zoro #
G4569346
UPC #
50728343507
Country of Origin
United States
Dimensions
Overall Length
4.875
Drill Bit Size
9.00mm
Shank Dia.
0.3543
Drill Bit Dimension Type
Metric
Cutting Depth
1.77
Length Class
3.5
Details
Item
Straight Flute Tap
Drill Bit Point Angle
135degree Split
Tap Style
Straight Flute
Drill Bit Finish
Gold
Drill Bit Type
643-D
Drill Bit Material
M42 Cobalt
Decimal Equivalent
0.3543
Description
• Manufactured from M42 high speed steel containing 8% cobalt which increases high hot hardness. • Cobalt drills require rigidly held positive feed drilling equipment. •Manufactured to NAS 907J specifications. •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.