Drill Bit, PK3
- Mfr # 22723
- Zoro # G123958469
product price:Â
$
36.85
/pk of 3, $12.28/ea
Key Features
Primary Material Application ISO Code
P
Drill Bit Point Angle
135 Degrees
Drill Length Class
Mechanics-Length
Shank Dia.
2969/10000 in
List Number
250-VT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22723
- Zoro #
- G123958469
- UPC #
- 050728227234
- Country of Origin
- United States
- Item
- Drill Bit
- Primary Material Application ISO Code
- P
- Drill Bit Point Angle
- 135 Degrees
- List Number
- 250-VT
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Number of Flutes
- 2
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Drill Bit Point Type
- Split Point
- Secondary Material Application ISO Code
- H, K, N, O, P
- Standards
- ASME B94.11M
- Helix Angle - Maximum
- 30 Degrees
Dimensions
- Drill Length Class
- Mechanics-Length
- Shank Dia.
- 2969/10000 in
- Overall Length
- 3 7/8 in
- Drill Bit Size
- 19/64 in
- Flute Length
- 2 3/8 in
- Wire Rope Length
- 3 7/8 in
- Length
- 3 7/8 in
Description
Drill Bit, 19/64 in, 135 Degrees , High Speed Steel Material - Machining, Bright (Uncoated) Finish - Machining, Measurement System Fractional Inch, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.