Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Drill Bit, PK6
- Mfr # 22713
- Zoro # G923958492
product price:Â
$
69.15
/pk of 6, $11.53/ea
Key Features
Flute Length
2 1/4 in
Drill Bit Size
9/32 in
Standards
ASME B94.11M
Overall Length
3 3/4 in
Primary Material Application
Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22713
- Zoro #
- G923958492
- UPC #
- 050728227135
- Country of Origin
- United States
- Item
- Drill Bit
- Standards
- ASME B94.11M
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Flute Type
- Spiral
- Drill Bit Point Angle
- 135 Degrees
- Primary Material Application ISO Code
- P
- Cutting Direction
- Right Hand
- List Number
- 250-VT
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
- Secondary Material Application ISO Code
- H, K, N, O, P
- Helix Angle - Maximum
- 30 Degrees
Dimensions
- Flute Length
- 2 1/4 in
- Drill Bit Size
- 9/32 in
- Overall Length
- 3 3/4 in
- Shank Dia.
- 703/2500 in
- Drill Length Class
- Mechanics-Length
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
Description
Drill Bit, 9/32 in, 135 Degrees , High Speed Steel Material - Machining, Bright (Uncoated) Finish - Machining, Measurement System Fractional Inch, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.