Drill Bit, PK3
- Mfr # 22753
- Zoro # G023958958
product price:Â
$
46.39
/pk of 3, $15.46/ea
Key Features
Flute Length
2 5/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Shank Dia.
1719/5000 in
Secondary Material Application
Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22753
- Zoro #
- G023958958
- UPC #
- 050728227531
- Country of Origin
- United States
Dimensions
- Flute Length
- 2 5/8 in
- Shank Dia.
- 1719/5000 in
- Drill Bit Size
- 11/32 in
- Drill Length Class
- Mechanics-Length
- Overall Length
- 4 1/8 in
- Wire Rope Length
- 4 1/8 in
- Length
- 4 1/8 in
Details
- Item
- Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- Flute Type
- Spiral
- List Number
- 250-VT
- Secondary Material Application ISO Code
- H, K, N, O, P
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Standards
- ASME B94.11M
- Primary Material Application ISO Code
- P
Description
Drill Bit, 11/32 in, 135 Degrees , High Speed Steel Material - Machining, Bright (Uncoated) Finish - Machining, Measurement System Fractional Inch, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.