Drill Bit, PK3
- Mfr # 22813
- Zoro # G923958287
product price:Â
$
64.55
/pk of 3, $21.52/ea
Key Features
Overall Length
4 1/2 in
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
Shank Dia.
7/16 in
Secondary Material Application ISO Code
H, K, N, O, P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22813
- Zoro #
- G923958287
- UPC #
- 050728228132
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 1/2 in
- Shank Dia.
- 7/16 in
- Flute Length
- 2 15/16 in
- Drill Bit Size
- 7/16 in
- Drill Length Class
- Mechanics-Length
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Details
- Item
- Drill Bit
- Primary Material Application ISO Code
- P
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- Secondary Material Application ISO Code
- H, K, N, O, P
- Cutting Direction
- Right Hand
- List Number
- 250-VT
- Number of Flutes
- 2
- Standards
- ASME B94.11M
- Flute Type
- Spiral
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
Description
Drill Bit, 7/16 in, 135 Degrees , High Speed Steel Material - Machining, Bright (Uncoated) Finish - Machining, Measurement System Fractional Inch, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.