Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Drill Bit, PK3
- Mfr # 22803
- Zoro # G323958924
product price:Â
$
62.55
/pk of 3, $20.85/ea
Key Features
Shank Dia.
4219/10000 in
Secondary Material Application
Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
List Number
250-VT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22803
- Zoro #
- G323958924
- UPC #
- 050728228033
- Country of Origin
- United States
- Item
- Drill Bit
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- List Number
- 250-VT
- Secondary Material Application ISO Code
- H, K, N, O, P
- Flute Type
- Spiral
- Primary Material Application ISO Code
- P
- Standards
- ASME B94.11M
- Cutting Direction
- Right Hand
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Drill Bit Point Type
- Split Point
- Helix Angle - Maximum
- 30 Degrees
Dimensions
- Shank Dia.
- 4219/10000 in
- Drill Length Class
- Mechanics-Length
- Drill Bit Size
- 27/64 in
- Overall Length
- 4 7/16 in
- Flute Length
- 2 7/8 in
- Wire Rope Length
- 4 7/16 in
- Length
- 4 7/16 in
Description
Drill Bit, 27/64 in, 135 Degrees , High Speed Steel Material - Machining, Bright (Uncoated) Finish - Machining, Measurement System Fractional Inch, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.