Drill Bit, PK3
- Mfr # 22823
- Zoro # G623958945
product price:Â
$
70.55
/pk of 3, $23.52/ea
Key Features
Flute Type
Spiral
Shank Dia.
4531/10000 in
List Number
250-VT
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
H, K, N, O, P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22823
- Zoro #
- G623958945
- UPC #
- 050728228231
- Country of Origin
- United States
Dimensions
- Shank Dia.
- 4531/10000 in
- Drill Bit Size
- 29/64 in
- Overall Length
- 4 5/8 in
- Flute Length
- 3 in
- Drill Length Class
- Mechanics-Length
- Wire Rope Length
- 4 5/8 in
- Length
- 4 5/8 in
Details
- Item
- Drill Bit
- Flute Type
- Spiral
- List Number
- 250-VT
- Primary Material Application ISO Code
- P
- Secondary Material Application ISO Code
- H, K, N, O, P
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- Drill Bit Point Type
- Split Point
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Number of Flutes
- 2
- Standards
- ASME B94.11M
Description
Drill Bit, 29/64 in, 135 Degrees , High Speed Steel Material - Machining, Bright (Uncoated) Finish - Machining, Measurement System Fractional Inch, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.