Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Drill Bit, PK3
- Mfr # 22833
- Zoro # G723958241
product price:Â
$
73.95
/pk of 3, $24.65/ea
Key Features
Shank Dia.
293/625 in
List Number
250-VT
Flute Length
3 1/8 in
Secondary Material Application ISO Code
H, K, N, O, P
Primary Material Application
Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22833
- Zoro #
- G723958241
- UPC #
- 050728228330
- Country of Origin
- United States
- Item
- Drill Bit
- List Number
- 250-VT
- Secondary Material Application ISO Code
- H, K, N, O, P
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Primary Material Application ISO Code
- P
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Standards
- ASME B94.11M
- Number of Flutes
- 2
- Helix Angle - Maximum
- 30 Degrees
Dimensions
- Shank Dia.
- 293/625 in
- Flute Length
- 3 1/8 in
- Drill Bit Size
- 15/32 in
- Overall Length
- 4 3/4 in
- Drill Length Class
- Mechanics-Length
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
Description
Drill Bit, 15/32 in, 135 Degrees , High Speed Steel Material - Machining, Bright (Uncoated) Finish - Machining, Measurement System Fractional Inch, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.