Square Turning Insert, Square, 4, SCMT, 2, Carbide

  • Mfr # 6839129
  • Zoro # G7935901
product price: 
$
22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839129
Zoro #
G7935901
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT120408-RM4
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
4
ANSI Number
SCMT432
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Relief Angle
7 Degrees
Coating
PVD
Coating Process
PVD
Included Angle
90 Degrees
Clearance Angle
7 Degrees
ANSI Code
SCMT432-RM4
Manufacturer Grade
WSM20S
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Shape
Square
Material - Machining
Carbide
Number of Cutting Edges
4
Chip-Breaker Code
RM4
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.217"
Nose Radius
0.0310"
Cutting Edge Length
12.70mm
Thickness
3/16 in
Depth of Cut
0.60 to 5.00mm

Description

Square Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews