Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Drill Bit, PK3
- Mfr # 22843
- Zoro # G023958910
product price:Â
$
77.59
/pk of 3, $25.86/ea
Key Features
Secondary Material Application ISO Code
H, K, N, O, P
Flute Length
3 1/4 in
Shank Dia.
1211/2500 in
Standards
ASME B94.11M
Secondary Material Application
Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22843
- Zoro #
- G023958910
- UPC #
- 050728228439
- Country of Origin
- United States
- Item
- Drill Bit
- Secondary Material Application ISO Code
- H, K, N, O, P
- Standards
- ASME B94.11M
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Primary Material Application ISO Code
- P
- Drill Bit Point Angle
- 135 Degrees
- List Number
- 250-VT
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
- Flute Type
- Spiral
- Cutting Direction
- Right Hand
- Helix Angle - Maximum
- 30 Degrees
Dimensions
- Flute Length
- 3 1/4 in
- Shank Dia.
- 1211/2500 in
- Drill Bit Size
- 31/64 in
- Overall Length
- 4 7/8 in
- Drill Length Class
- Mechanics-Length
- Wire Rope Length
- 4 7/8 in
- Length
- 4 7/8 in
Description
Drill Bit, 31/64 in, 135 Degrees , High Speed Steel Material - Machining, Bright (Uncoated) Finish - Machining, Measurement System Fractional Inch, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.