Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Drill Bit, PK6
- Mfr # 22663
- Zoro # G823958653
product price:Â
$
53.49
/pk of 6, $8.92/ea
Key Features
Secondary Material Application ISO Code
H, K, N, O, P
Drill Bit Point Type
Split Point
Flute Type
Spiral
Number of Flutes
2
Drill Length Class
Mechanics-Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22663
- Zoro #
- G823958653
- UPC #
- 050728226633
- Country of Origin
- United States
- Item
- Drill Bit
- Secondary Material Application ISO Code
- H, K, N, O, P
- Drill Bit Point Type
- Split Point
- Flute Type
- Spiral
- Number of Flutes
- 2
- Standards
- ASME B94.11M
- Primary Material Application ISO Code
- P
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- List Number
- 250-VT
- Helix Angle - Maximum
- 30 Degrees
Dimensions
- Drill Length Class
- Mechanics-Length
- Overall Length
- 3 1/8 in
- Shank Dia.
- 2031/10000 in
- Flute Length
- 1 15/16 in
- Drill Bit Size
- 13/64 in
- Wire Rope Length
- 3 1/8 in
- Length
- 3 1/8 in
Description
Drill Bit, 13/64 in, 135 Degrees , High Speed Steel Material - Machining, Bright (Uncoated) Finish - Machining, Measurement System Fractional Inch, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.