Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Drill Bit, PK6
- Mfr # 22573
- Zoro # G723958852
product price:Â
$
12.79
/pk of 6, $2.13/ea
Key Features
Overall Length
1 7/8 in
Cutting Direction
Right Hand
Drill Length Class
Mechanics-Length
Secondary Material Application
Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
Flute Length
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22573
- Zoro #
- G723958852
- UPC #
- 050728225735
- Country of Origin
- United States
- Item
- Drill Bit
- Cutting Direction
- Right Hand
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- List Number
- 250-VT
- Standards
- ASME B94.11M
- Secondary Material Application ISO Code
- H, K, N, O, P
- Number of Flutes
- 2
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Primary Material Application ISO Code
- P
- Drill Bit Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral
- Helix Angle - Maximum
- 30 Degrees
Dimensions
- Overall Length
- 1 7/8 in
- Drill Length Class
- Mechanics-Length
- Flute Length
- 7/8 in
- Drill Bit Size
- 1/16 in
- Shank Dia.
- 1/16 in
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Drill Bit, 1/16 in, 135 Degrees , High Speed Steel Material - Machining, Bright (Uncoated) Finish - Machining, Measurement System Fractional Inch, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.