Jobber Drill Bit Set Refill, HSS, Uncoated, Sizes 1 to 13 mm
- Mfr # 115140 1-13
- Zoro # G814372727
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115140 1-13
- Zoro #
- G814372727
- UPC #
- -
- Country of Origin
- Germany
- Item
- Jobber drill
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Material
- HSS
- Finish - Machining
- Uncoated
Description
The GARANT - 115140 1-13 is a jobber drill bit made from high-speed steel (HSS), intended for drilling applications. It features a 118-degree point angle. The drill bit is uncoated, uncoated, bare machining finish.
Key Features:
- Drill Bit Material: High-Speed Steel (HSS) for drilling applications.
- Drill Bit Point Angle: 118 degrees.
- Finish - Machining: Uncoated surface, indicating no additional coatings applied.
- Item Type: Jobber drill, a standard style of drill bit used for various drilling purposes.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.