Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Drill Bit, PK6
- Mfr # 22593
- Zoro # G023958361
product price:Â
$
12.89
/pk of 6, $2.15/ea
Key Features
Shank Dia.
469/5000 in
Secondary Material Application
Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
Drill Bit Point Type
Split Point
Flute Type
Spiral
Drill Bit Size
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22593
- Zoro #
- G023958361
- UPC #
- 050728225933
- Country of Origin
- United States
- Item
- Drill Bit
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- Drill Bit Point Type
- Split Point
- Flute Type
- Spiral
- Secondary Material Application ISO Code
- H, K, N, O, P
- Drill Bit Point Angle
- 135 Degrees
- List Number
- 250-VT
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Standards
- ASME B94.11M
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Primary Material Application ISO Code
- P
- Helix Angle - Maximum
- 30 Degrees
Dimensions
- Shank Dia.
- 469/5000 in
- Drill Bit Size
- 3/32 in
- Flute Length
- 1 1/4 in
- Drill Length Class
- Mechanics-Length
- Overall Length
- 2 1/4 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Drill Bit, 3/32 in, 135 Degrees , High Speed Steel Material - Machining, Bright (Uncoated) Finish - Machining, Measurement System Fractional Inch, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.