Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Drill Bit, PK3
- Mfr # 22793
- Zoro # G023959016
product price:Â
$
57.99
/pk of 3, $19.33/ea
Key Features
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Secondary Material Application
Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
Secondary Material Application ISO Code
H, K, N, O, P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22793
- Zoro #
- G023959016
- UPC #
- 050728227937
- Country of Origin
- United States
- Item
- Drill Bit
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- Secondary Material Application ISO Code
- H, K, N, O, P
- List Number
- 250-VT
- Drill Bit Point Type
- Split Point
- Primary Material Application ISO Code
- P
- Flute Type
- Spiral
- Standards
- ASME B94.11M
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Helix Angle - Maximum
- 30 Degrees
Dimensions
- Drill Bit Size
- 13/32 in
- Flute Length
- 2 13/16 in
- Shank Dia.
- 2031/5000 in
- Drill Length Class
- Mechanics-Length
- Overall Length
- 4 3/8 in
- Wire Rope Length
- 4 3/8 in
- Length
- 4 3/8 in
Description
Drill Bit, 13/32 in, 135 Degrees , High Speed Steel Material - Machining, Bright (Uncoated) Finish - Machining, Measurement System Fractional Inch, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.