Drill Bit, PK6
- Mfr # 22623
- Zoro # G723958791
product price:Â
$
43.89
/pk of 6, $7.32/ea
Key Features
Number of Flutes
2
Drill Bit Point Type
Split Point
Flute Type
Spiral
Drill Length Class
Mechanics-Length
Overall Length
2 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22623
- Zoro #
- G723958791
- UPC #
- 050728226237
- Country of Origin
- United States
- Item
- Drill Bit
- Number of Flutes
- 2
- Drill Bit Point Type
- Split Point
- Flute Type
- Spiral
- Cutting Direction
- Right Hand
- Primary Material Application ISO Code
- P
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Secondary Material Application ISO Code
- H, K, N, O, P
- Drill Bit Point Angle
- 135 Degrees
- List Number
- 250-VT
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- Standards
- ASME B94.11M
- Helix Angle - Maximum
- 30 Degrees
Dimensions
- Drill Length Class
- Mechanics-Length
- Overall Length
- 2 5/8 in
- Drill Bit Size
- 9/64 in
- Shank Dia.
- 703/5000 in
- Flute Length
- 1 9/16 in
- Wire Rope Length
- 2 5/8 in
- Length
- 2 5/8 in
Description
Drill Bit, 9/64 in, 135 Degrees , High Speed Steel Material - Machining, Bright (Uncoated) Finish - Machining, Measurement System Fractional Inch, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.