Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Drill Bit, PK6
- Mfr # 22643
- Zoro # G923958669
product price:Â
$
45.79
/pk of 6, $7.63/ea
Key Features
Secondary Material Application
Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
Flute Type
Spiral
Number of Flutes
2
Drill Bit Point Type
Split Point
Shank Dia.
1719/10000 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22643
- Zoro #
- G923958669
- UPC #
- 050728226435
- Country of Origin
- United States
Dimensions
- Shank Dia.
- 1719/10000 in
- Overall Length
- 2 7/8 in
- Flute Length
- 1 13/16 in
- Drill Bit Size
- 11/64 in
- Drill Length Class
- Mechanics-Length
- Wire Rope Length
- 2 7/8 in
- Length
- 2 7/8 in
Details
- Item
- Drill Bit
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- Flute Type
- Spiral
- Number of Flutes
- 2
- Drill Bit Point Type
- Split Point
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Standards
- ASME B94.11M
- Drill Bit Point Angle
- 135 Degrees
- Primary Material Application ISO Code
- P
- Cutting Direction
- Right Hand
- List Number
- 250-VT
- Secondary Material Application ISO Code
- H, K, N, O, P
Description
Drill Bit, 11/64 in, 135 Degrees , High Speed Steel Material - Machining, Bright (Uncoated) Finish - Machining, Measurement System Fractional Inch, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.