Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Drill Bit, PK6
- Mfr # 22673
- Zoro # G523958724
product price:Â
$
54.35
/pk of 6, $9.06/ea
Key Features
Drill Length Class
Mechanics-Length
Primary Material Application ISO Code
P
Drill Bit Size
7/32 in
List Number
250-VT
Flute Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22673
- Zoro #
- G523958724
- UPC #
- 050728226732
- Country of Origin
- United States
- Item
- Drill Bit
- Primary Material Application ISO Code
- P
- List Number
- 250-VT
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- Drill Bit Point Type
- Split Point
- Standards
- ASME B94.11M
- Secondary Material Application ISO Code
- H, K, N, O, P
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral
- Helix Angle - Maximum
- 30 Degrees
Dimensions
- Drill Length Class
- Mechanics-Length
- Drill Bit Size
- 7/32 in
- Flute Length
- 2 in
- Overall Length
- 3 1/4 in
- Shank Dia.
- 547/2500 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Drill Bit, 7/32 in, 135 Degrees , High Speed Steel Material - Machining, Bright (Uncoated) Finish - Machining, Measurement System Fractional Inch, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.