Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Drill Bit, PK6
- Mfr # 22693
- Zoro # G023958781
product price:Â
$
59.75
/pk of 6, $9.96/ea
Key Features
Overall Length
3 1/2 in
Cutting Direction
Right Hand
Shank Dia.
1/4 in
Drill Bit Point Type
Split Point
Drill Bit Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22693
- Zoro #
- G023958781
- UPC #
- 050728226930
- Country of Origin
- United States
Dimensions
- Overall Length
- 3 1/2 in
- Shank Dia.
- 1/4 in
- Drill Bit Size
- 1/4 in
- Flute Length
- 2 in
- Drill Length Class
- Mechanics-Length
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Details
- Item
- Drill Bit
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Drill Bit Point Angle
- 135 Degrees
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- Secondary Material Application ISO Code
- H, K, N, O, P
- Primary Material Application ISO Code
- P
- List Number
- 250-VT
- Flute Type
- Spiral
- Standards
- ASME B94.11M
- Number of Flutes
- 2
Description
Drill Bit, 1/4 in, 135 Degrees , High Speed Steel Material - Machining, Bright (Uncoated) Finish - Machining, Measurement System Fractional Inch, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.