Drill Bit Set
- Mfr # 22863
- Zoro # G823958455
product price:Â
$
70.49
/ea
Key Features
Primary Material Application
Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
Number of Drill Bits
13
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Smallest Drill Bit Size
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22863
- Zoro #
- G823958455
- UPC #
- 050728228637
- Country of Origin
- United States
- Item
- Drill Bit Set
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Number of Drill Bits
- 13
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Shank Type
- Straight with Three Flats
- Flute Type
- Spiral
- Cutting Direction
- Right Hand
- List Number
- 250-VT
- Drill Bit Case Type
- Round Plastic Index
- Number of Flutes
- 2
- Helix Angle - Maximum
- 30 Degrees
Dimensions
- Smallest Drill Bit Size
- 1/16 in
- Drill Length Class
- Mechanics-Length
- Drill Bit Sizes Included
- 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in
- Drill Bit Size
- 1/16 in to 1/4 in by 64ths
- Largest Drill Bit Size
- 1/4 in
Description
Drill Bit Set, Number of Drill Bits 13, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Cutting Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.