Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Drill Bit Set
- Mfr # 22893
- Zoro # G323958504
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Type
Split Point
Drill Length Class
Mechanics-Length
Drill Bit Sizes Included
1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 11/32 in, 23/64 in, 3/8 in, 25/64 in, 13/32 in, 27/64 in, 7/16 in, 29/64 in, 15/32 in, 31/64 in, 1/2 in
Smallest Drill Bit Size
1/16 in
Drill Bit Size
1/16 in to 1/2 in by 64ths
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22893
- Zoro #
- G323958504
- UPC #
- 050728228934
- Country of Origin
- United States
Dimensions
- Drill Length Class
- Mechanics-Length
- Drill Bit Sizes Included
- 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 11/32 in, 23/64 in, 3/8 in, 25/64 in, 13/32 in, 27/64 in, 7/16 in, 29/64 in, 15/32 in, 31/64 in, 1/2 in
- Smallest Drill Bit Size
- 1/16 in
- Drill Bit Size
- 1/16 in to 1/2 in by 64ths
- Largest Drill Bit Size
- 1/2 in
Details
- Item
- Drill Bit Set
- Drill Bit Point Type
- Split Point
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Number of Drill Bits
- 29
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Case Type
- Metal Index
- Shank Type
- Straight with Three Flats
- Number of Flutes
- 2
- Flute Type
- Spiral
- Cutting Direction
- Right Hand
- List Number
- 250-VT
Description
Drill Bit Set, Number of Drill Bits 29, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Cutting Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.