Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Drill Bit Set
- Mfr # 26443
- Zoro # G724794244
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
9/16 in to 1 in by 16ths
Flute Type
Spiral
Shank Dia.
1/2 in
Number of Drill Bits
4
Drill Bit Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26443
- Zoro #
- G724794244
- UPC #
- 050728264437
- Country of Origin
- United States
- Item
- Reduced-Shank Drill Bit Set
- Flute Type
- Spiral
- Number of Drill Bits
- 4
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Drill Bit Case Type
- Plastic Case
- List Number
- 280-VT
- Shank Type - Machining
- Reduced with Three Flats
- Helix Angle - Maximum
- 30 Degrees
Dimensions
- Drill Bit Size
- 9/16 in to 1 in by 16ths
- Shank Dia.
- 1/2 in
- Drill Bit Sizes Included
- 9/16 in, 5/8 in, 3/4 in, 1 in
- Overall Length
- 6 in
- Length
- 6 in
Description
Reduced-Shank Drill Bit Set, Number of Drill Bits 4, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.