Viking

Open Road 150D Bib Pants - Grn


original price: $28.85
5% off
new price: $27.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Green
  • Material Polyester
  • Fabric Weight 6.25 oz
  • Inseam 31 in
  • Seam Style Double Stitched, Heat Sealed, Taped
See all product information

Product Information

  • Brand Viking
  • MFR # 2910PG-S
  • Zoro # G5392317
  • UPC #
    604059945888
  • Country of Origin China
  • Category Rain Pants

Dimensions

Size S
Fits Waist Size 30 in
Maximum Waist Size 30 in
Maximum Chest Size 36 in
Minimum Chest Size 34 in

Details

Item Rain Bib Pants
Color Green
Material Polyester
Fabric Weight 6.25 oz
Inseam 31 in
Seam Style Double Stitched, Heat Sealed, Taped
ANSI Class Not Rated
Gender Men's
Number of Pockets 0
Includes Nonconductive, Noncorrosive Snaps and Buckles, Fly Access with Hook-and-Loop Closure
Resists Water, Wind
Closure Type Bib, Suspenders
High-Visibility No
Features Adjustable Quick Release Buckle on Elastic Suspenders
Includes Lining Yes
Pass Through Pockets No
Series 2910PG
Number of Outside Pockets 0
Includes Suspenders Yes
Lining Material PVC
Style Bib Pant
Waist Closure Elastic
Number of Inside Pockets 0
Fly Closure Type Hook-and-Loop
ANSI Type Unrated
Ankle Type Adjustable Cuff

Description

Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size S, Color Green, Inseam 31 in, Maximum Waist Size 30 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material PVC, Ankle Type Adjustable Cuff, Fabric Weight 6.25 oz, Fly Closure Type Hook-and-Loop, Waist Closure Elastic, Includes Nonconductive, Noncorrosive Snaps and Buckles, Fly Access with Hook-and-Loop Closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.