Viking

Open Road 150D Bib Pants - Ylw


product price: $28.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Yellow
  • Material Polyester
  • Fabric Weight 6.25 oz
  • Inseam 32 in
  • Seam Style Double Stitched, Heat Sealed, Taped
See all product information

Product Information

  • Brand Viking
  • MFR # 2910PY-L
  • Zoro # G5393604
  • UPC #
    604059947554
  • Country of Origin China
  • Category Rain Pants

Dimensions

Size L
Fits Waist Size 36 in
Minimum Chest Size 42 in
Maximum Chest Size 44 in
Maximum Waist Size 36 in

Details

Item Rain Bib Pants
Color Yellow
Material Polyester
Fabric Weight 6.25 oz
Inseam 32 in
Seam Style Double Stitched, Heat Sealed, Taped
ANSI Class Not Rated
Gender Men's
Number of Pockets 0
Resists Water, Wind
Closure Type Bib, Suspenders
Includes Fly Access with Hook-and-Loop Closure
High-Visibility No
ANSI Type Unrated
Number of Inside Pockets 0
Includes Suspenders Yes
Ankle Type Adjustable Cuff
Series 2910PY
Lining Material PVC
Includes Lining Yes
Style Bib Pant
Fly Closure Type Hook-and-Loop
Number of Outside Pockets 0
Pass Through Pockets No
Waist Closure Elastic
Features Adjustable Quick Release Buckle on Elastic Suspenders

Description

Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size L, Color Yellow, Inseam 32 in, Maximum Waist Size 36 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material PVC, Ankle Type Adjustable Cuff, Fabric Weight 6.25 oz, Fly Closure Type Hook-and-Loop, Waist Closure Elastic, Includes Fly Access with Hook-and-Loop Closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.