Viking

Open Road 150D Bib Pants - Ylw


product price: $24.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Yellow
  • Material Polyester
  • Fabric Weight 37.6 oz
  • Inseam 33 1/2 in
  • Seam Style Double Stitched, Heat Sealed, Taped
See all product information

Product Information

  • Brand Viking
  • MFR # 2910PY-XXXL
  • Zoro # G5393631
  • UPC #
    604059947868
  • Country of Origin China
  • Category Rain Pants

Dimensions

Size 3XL
Fits Waist Size 45 in
Minimum Chest Size 52 in
Maximum Chest Size 54 in
Maximum Waist Size 45 in

Details

Item Rain Bib Pants
Color Yellow
Material Polyester
Fabric Weight 37.6 oz
Inseam 33 1/2 in
Seam Style Double Stitched, Heat Sealed, Taped
ANSI Class Not Rated
Gender Men's
Number of Pockets 0
Resists Water, Wind
Includes Fly Access with Hook-and-Loop Closure
Closure Type Bib, Suspenders
High-Visibility No
Fly Closure Type Hook-and-Loop
Waist Closure Elastic
Number of Inside Pockets 0
Number of Outside Pockets 0
Includes Suspenders Yes
Includes Lining Yes
Style Bib Pant
Series 2910PY
Pass Through Pockets No
Features Adjustable Quick Release Buckle on Elastic Suspenders
Lining Material PVC
Ankle Type Adjustable Cuff
ANSI Type Unrated

Description

Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size 3XL, Color Yellow, Inseam 33 1/2 in, Maximum Waist Size 45 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material PVC, Ankle Type Adjustable Cuff, Fabric Weight 37.6 oz, Fly Closure Type Hook-and-Loop, Waist Closure Elastic, Includes Fly Access with Hook-and-Loop Closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.