Shop All Rainsuits
Viking
Open Road 150D Suit - Black
Mfr # 2900BK-L
Zoro # G5390226
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Rainwear ANSI Class Unrated
- Material Polyester, PVC
- Inseam 30 in
- Rainwear Features Wind Resistant
Product Information
Dimensions
Size | L |
Fits Waist Size | 36 in |
Jacket Length | 32 1/2 in |
Fits Chest Size | 43 in |
Details
Description
3-Piece Rainsuit with Detachable Hood, Color Black, Material Polyester, PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size L, Jacket Length 32 1/2 in, Fly Closure Type Hook-and-Loop, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, PVC, Thickness 150 den, Features Wind Resistant, Includes Hood Yes, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Hook-and-Loop, Inseam 30 in, Maximum Chest Size 43 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Station, Filled, 15 Components (105929)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- BRADY B33 Polyester with Permanent Acrylic Adhesive Labels 0.375 in W x 85 ft L White (B33C-375-422)
- ERGODYNE Orange Hi-Vis Ranger Hat, 2XL/3XL (8935)
- VIKING Open Road 150D Suit - Black (2900BK-XXL)
- VIKING Open Road 150D Suit - Black (2900BK-M)
- VIKING Open Road 150D Suit - Black (2900BK-XL)
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-M)
- VIKING Handyman 3pc Suit PVC Black (2110BK-XXL)
- VIKING Open Road 150D Suit - Yellow (2900Y-XL)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-XL (10182-55-1-HLI-XL)
- Viking Workwear and Protective Clothing