Shop All High Visibility Jackets & Coats
Viking
Open Road Hi-Vis 150D Jkt Open Roadg
Mfr # 6323JO-XL
Zoro # G1586475
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester, Polyurethane
- Standards CSA Z96-15
- Length 32 1/2 in
- Fabric Weight 6.75 oz
Product Information
- Brand Viking
- MFR # 6323JO-XL
- Zoro # G1586475
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 32 1/2 in |
Fits Chest Size | 40 in |
Maximum Chest Size | 47 in |
Details
Description
Hi-Viz Safety Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Orange, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 32 1/2 in, Includes Lining Yes, Maximum Chest Size 47 in, Lining Material Polyester, Features Wind Resistant, Standards CSA Z96-15, Cuff Style Hook-and-Loop, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Full Body Harness, L, Polyester (7088BFDL)
- BRADY Pipe Mrkr, Chilled Water Supply, to 3/4 In (7047-3C)
- SPEAKMAN Drench Shower with Face/Eyewash, Green (SE-1200)
- SELLSTROM Ratchet Faceshield Assembly, Black, 8x8in. (S32010)
- VIKING Open Road Safety Jkt Green (D6323JG-XXL)
- VIKING Viking D Series 300D Jkt w/Hood Open Road (D6329JO-XL)
- VIKING Viking ProfTHOR W/B 300D Safety Jkt Green (3930JG-L)
- VIKING Open Road Safety Jkt Green (D6323JG-S)
- VIKING Open Road Safety Jkt Green (D6323JG-XL)
- VIKING Open Road Safety Jkt Green (D6323JG-M)
- GLOWEAR BY ERGODYNE Rain Jacket, Hi-Vis, Blk Front, 2XL (8365BK-2XL)
- Viking Workwear and Protective Clothing