Shop All High Visibility Jackets & Coats
Viking
Open Road Safety Jkt Green
Mfr # D6323JG-L
Zoro # G5392177
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester, Polyurethane
- Standards ANSI/ISEA 107-2015
- Length 31 1/2 in
- Fabric Weight 6.75 oz
Product Information
- Brand Viking
- MFR # D6323JG-L
- Zoro # G5392177
- UPC # 604059860716
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 31 1/2 in |
Fits Chest Size | 43 in |
Maximum Chest Size | 43 in |
Details
Description
Hi-Viz Safety Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 31 1/2 in, Includes Lining Yes, Maximum Chest Size 43 in, Lining Material Polyester, Features Wind Resistant, Standards ANSI/ISEA 107-2015, Cuff Style Hook-and-Loop, ANSI Type R, Breathable Fabric Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Earplugs, 100 PK (GP426)
- ULTRATECH UltraTech Ultra-IBC Spill Pallet® Plus 1157 with No Drain (1157)
- OCCUNOMIX Occunomix Extra Long Hard Hat Liner with Mouthpiece (LM660)
- LIFT SAFETY Lift Safety DAX Brow Pad Suspension Replacement, Grey (HDF-19BP-GY)
- VIKING Open Road Safety Jkt Green (D6323JG-S)
- VIKING Open Road Safety Jkt Green (D6323JG-M)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXL)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-XL)
- VIKING Open Road Safety Jkt Green (D6323JG-XL)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-L)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, 3XL (V1210170U-3XL)
- Viking High Visibility Jackets & Coats