Shop All Service Jack & Automotive Stand Parts
Viking
Pin Style Jack Stands
Mfr # 55220A
Zoro # G505951590
original price:
$239.99
3% off
new price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Heavy gauge steel plate and structural tubing provide maximum strength and durability
- Lifting Capacity 22 T
- Application Truck/Automotive
- Material Steel
- Standards ASME PASE 2019
Product Information
- Brand Viking
- MFR # 55220A
- Zoro # G505951590
- UPC # 874015007367
- Country of Origin India
- Category Service Jack & Automotive Stand Parts
Details
Description
The pin style safety stands by Viking combine a heavy gauge steel frame, sturdy welded steel construction, and a heavy-duty holding pin to provide maximum safety and complete peace of mind while holding a load in place.
- •Heavy gauge steel plate and structural tubing provide maximum strength and durability
- •Large base provides stable working platform
- •Large V-shaped saddle cradles axles and other components
- •Multiple pin holes for easy adjustment
- •Carrying handle for easy portability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW-TITE RECEIVER MOUNT TOW EYELET, SOLID SHANK, GWR 10,000 LBS. 7-3/8IN LENGTH (63045)
- EXCALIBUR / OMEGA Omegalink T-Harn, Chrys/Dodg/Jeep/Ram/Srt (OLHRNRSCH7)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 56117 (56117)
- GATES Classical Section Wrapped V-Belt, B115 (B115)
- K-TOOL INTERNATIONAL 3 Ton Compact Service Jack (KTI63131B)
- GROZ Machinist Jack, 1" Adjustable Screw (14100)
- GLOBAL INDUSTRIAL Hand Crank Trailer Jack Stand 100,000 Lb. Static Capacity (985433)
- HEIN-WERNER Rear Caster (231583)
- HEIN-WERNER Repair Kit, Service Jack, 10 Ton (240616)
- OTC High-Lift Transmission Jack w/ 1,000-lb Capacity (TJH10)
- OTC 20 Ton Service Jack (HDJ20)
- Viking Jacks