Shop All Screw Machine Length Drill Bits
Viking
Q Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish
Mfr # 04320
Zoro # G4559135
product price: $25.39
/pk 6, $4.23/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Letter
- Drill Bit Size Q
- Decimal Equivalent 0.332
- Drill Bit Point Angle 118degree
- Drill Bit Material Hi-Molybdenum
Product Information
- Brand Viking
- MFR # 04320
- Zoro # G4559135
- UPC # 50728043209
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | Q |
Overall Length | 4.75 |
Shank Dia. | 0.332 |
Details
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Spiral flutes with a higher flute angle to remove chips more easily
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Spiral flutes with a higher flute angle to remove chips more easily
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Micrometer, 0 to 1 "/0 to 25mm Range (01.10101)
- MITUTOYO Micrometer, In, Caliper Type, 175-200/.01mm (145-192)
- ILC Replacement for Black & Decker Hpb12 Battery (HPB12 BATTERY BLACK & DECKER)
- DASCO PRO Mason Chisel, 2-3/4" Tip x 7-1/2" L (335)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48918)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51805)
- CHICAGO-LATROBE Screw Machine Drill Bit, F Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48806)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49209)
- M.A. FORD Twister Hi-Tuff Drill, 5/32 (20515620)
- CHICAGO-LATROBE Screw Machine Drill Bit, #42 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49412)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48930)
- Viking Screw Machine Length Drill Bits